Z-Studio Pendant, 1-Light, 12.5 In.W x 14 In.H, Brushed Nickel/Ivory

  • Mfr # 743P12-BN

  • Zoro # G111799777


product price:  $216.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Length
12.5"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743P12-BN
Zoro #
G111799777
UPC #
685659184501
Country of Origin
China

Dimensions

Height
14 in
Length
12.5"
Width
12.5 in
Canopy Dimensions
5.1"L x 5.1"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+5x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Brushed Nickel
Standards
UL/ CUL Certified
Lamp Watts
60
Lamp Included
No
Watts
60 W
Series
Z-Studio
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Ivory
Rated Location
Dry
Frame Finish
Brushed Nickel
Frame Material
Steel
Shade Finish/Color
Ivory
Location Rating
Dry

Description

A simple, clean aesthetic takes on bits of style from coastal, farmhouse, and casual to offer a pleasing light fixture perfect for nooks, dining rooms, and foyers. From the Z-Studio collection comes a one-light pendant fashioned of brushed nickel finish metal hosting a soft ivory fabric conical shade. Embrace optically pleasing silhouetting in a light fixture infusing omni-directional accent lighting that softens a nook or dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.