Z-Studio Pendant, 1-Light, 12.5 In.W x 14 In.H, Matte Black/Ivory

  • Mfr # 743P12-MB

  • Zoro # G111799999


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Length
12.5"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743P12-MB
Zoro #
G111799999
UPC #
685659184495
Country of Origin
China

Dimensions

Height
14 in
Length
12.5"
Width
12.5 in
Cord/Wire Length
110"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
Rods: 1x3"+1x6"+5x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Lamp Included
No
Watts
60 W
Lamp Watts
60
Dimmable
Yes
Series
Z-Studio
Standards
UL/ CUL Certified
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Ivory
Shade Finish/Color
Ivory
Frame Finish
Matte Black
Location Rating
Dry
Frame Material
Steel

Description

Suited to a more spacious setting, this charming one-light pendant from the Z-Studio collection invokes imagery of coastal charm, farmhouse personality, and casual elegance suited to a contemporary space. With a soft ivory finish conical fabric shade and a bold matte black metal framing, it delivers a crisp contrasting palette that captures attention. Choose this pendant to embellish the simple-living motif of a living room or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.