Z-Studio Pendant, 1-Light, 18 In.W x 18 In.H, Brushed Nickel/Ivory

  • Mfr # 743P18-BN

  • Zoro # G411799866


product price:  $294.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
18"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743P18-BN
Zoro #
G411799866
UPC #
685659184532
Country of Origin
China

Dimensions

Height
18 in
Length
18"
Width
18 in
Canopy Dimensions
5.1"L x 5.1"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Brushed Nickel
Lamp Watts
60
Standards
UL/ CUL Certified
Series
Z-Studio
Watts
60 W
Material
Steel
Lamp Included
No
Dimmable
Yes
Rated Location
Dry
Shade Finish
Ivory
Bulb Base
Medium
Shade Finish/Color
Ivory
Frame Finish
Brushed Nickel
Location Rating
Dry
Frame Material
Steel

Description

Add a dose of coastal charm, farmhouse personality, or casual elegance suited to a contemporary space with a light fixture created for impact. With a soft ivory finish conical fabric shade and a bold brushed nickel metal framing, this one-light pendant from the Z-Studio collection delivers a stylish and ornate quality. Choose this pendant to embellish the simple-living motif of a living room or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.