Z-Studio Pendant, 1-Light, 18 In.W x 18 In.H, Matte Black/Ivory

  • Mfr # 743P18-MB

  • Zoro # G111799791


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
18"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743P18-MB
Zoro #
G111799791
UPC #
685659184525
Country of Origin
China

Dimensions

Height
18 in
Length
18"
Width
18 in
Canopy Dimensions
5.1"L x 5.1"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Standards
UL/ CUL Certified
Series
Z-Studio
Watts
60 W
Lamp Included
No
Material
Steel
Lamp Watts
60
Shade Finish
Ivory
Bulb Base
Medium
Rated Location
Dry
Frame Finish
Matte Black
Shade Finish/Color
Ivory
Location Rating
Dry
Frame Material
Steel

Description

Nautical and farmhouse styles merge to offer a charming look in a light fixture with promise. From the Z-Studio comes a delightful source of ambient lighting perfect for a dining area, main living space, or bedroom. Carefully designed with a matte black metal frame and soft ivory fabric conical shade, this one-light pendant reflects the easy-living aesthetic you're looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.