Z-Studio Pendant, 1-Light, 8 In.W x 9.5 In.H, Brushed Nickel/Ivory

  • Mfr # 743P8-BN

  • Zoro # G711800064


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
8"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743P8-BN
Zoro #
G711800064
UPC #
685659184471
Country of Origin
China

Dimensions

Height
9.5 in
Length
8"
Width
8 in
Cord/Wire Length
110"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
Rods: 1x3"+1x6"+5x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Brushed Nickel
Lamp Watts
60
Series
Z-Studio
Standards
UL/ CUL Certified
Lamp Included
No
Dimmable
Yes
Material
Steel
Watts
60 W
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Ivory
Frame Finish
Brushed Nickel
Frame Material
Steel
Shade Finish/Color
Ivory
Location Rating
Dry

Description

Choose a fresh blend of coastal, farmhouse, and industrial motifs in a light fixture with versatility. From the Z-Studio comes a delightful source of ambient lighting perfect for a dining area, main living space, or bedroom. Carefully designed with a brushed nickel finish metal frame and soft ivory fabric conical shade, this one-light pendant reflects the easy-living aesthetic you're looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.