Z-Studio Wall Sconce, 1-Light, 8 In.W x 8.75 In.L x 12.75 In.H, Brushed Nickel/Ivory

  • Mfr # 743-1S-BN

  • Zoro # G111799760


product price:  $120.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
8 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743-1S-BN
Zoro #
G111799760
UPC #
685659184440
Country of Origin
China

Dimensions

Height
12.75 in
Width
8 in
Length
8.75 in
Canopy Dimensions
5.1 in x 5.1 in
Backplate Dimensions
5.1"L x 5.1"W

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Series
Z-Studio
Standards
UL/ CUL Certified
Rated Location
Damp
Frame Material
Steel
Bulb Base
Medium
Shade Material
Fabric
Number of Lights
1
Shade Finish
Ivory
Frame Finish
Brushed Nickel
Shade Finish/Color
Ivory
Location Rating
Damp
Collection
Z-Studio

Description

Weaving in a bit of nautical personality, this one-light pendant from the Z-Studio collection embodies versatility and charm. This fixture reflects a hint of farmhouse charm, coastal ease, and casual elegance all in one, with an open ivory fabric conical shade and ornate framing in brushed nickel finish steel. Explore possibilities in a casual living space with a wall sconce that embellishes an easy, carefree living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.