Zoro Homepage

Zaid 1 Light Wall Sconce, Brushed Nickel & Chisel

  • Mfr # 1929-1S-BN

  • Zoro # G505841082


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Width
5"
Dimmable
Yes
Finish
Brushed Nickel
Series
Zaid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-1S-BN
Zoro #
G505841082
UPC #
685659084702
Country of Origin
China

Dimensions

Height
8.25"
Width
5"
Length
6.5"
Canopy Dimensions
5 in x 8 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Zaid
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Shade Material
Glass
Frame Material
Steel
Bulb Base
Medium
Shade Finish
Chisel
Rated Location
Damp
Number of Lights
1

Description

Chiseled clear glass shades with fine detailing add texture to the contemporary verve of this brushed nickel wall sconce. A blend of old and new produces metropolitan charm and a luscious brushed nickel steel finish frame with intriguing design elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.