Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaid 2 Light Vanity, Brushed Nickel & Chisel

  • Mfr # 1929-2V-BN

  • Zoro # G105834705


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
5.5"
Width
16"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-2V-BN
Zoro #
G105834705
UPC #
685659084733
Country of Origin
China

Dimensions

Height
7.25"
Length
5.5"
Width
16"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Series
Zaid
Bulb Base
Medium
Shade Finish
Chisel
Rated Location
Damp

Description

Metropolitan flavor makes its way into the design of this brushed nickel two-light vanity light. Add character to a contemporary space with a stylish steel frame that hosts a pair of chiseled clear glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.