Zoro Homepage

Zaid 2 Light Vanity, Chrome & Chisel

  • Mfr # 1929-2V-CH

  • Zoro # G405834597


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
5.5"
Width
16"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-2V-CH
Zoro #
G405834597
UPC #
685659084757
Country of Origin
China

Dimensions

Height
7.25"
Length
5.5"
Width
16"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Series
Zaid
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Chisel
Bulb Base
Medium

Description

Bring radiance and elegance to a modern bath space with this tastefully designed chrome steel two-light vanity light. Enjoy a gently curved design accent on a stylish frame with a pair of chiseled glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.