Zoro Homepage

Zaid 3 Light Vanity, Chrome & Chisel

  • Mfr # 1929-3V-CH

  • Zoro # G505834657


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.5"
Width
24"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-3V-CH
Zoro #
G505834657
UPC #
685659084788
Country of Origin
China

Dimensions

Height
7.75"
Length
5.5"
Width
24"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Series
Zaid
Dimmable
Yes
Shade Finish
Chisel
Rated Location
Damp
Bulb Base
Medium

Description

This three-light vanity light offers a touch of modern allure with sensible styling. Chiseled clear glass shades stand out and enhance a radiant chrome finish steel frame designed to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.