Zoro Homepage

Zaid 4 Light Vanity, Brushed Nickel & Chisel

  • Mfr # 1929-4V-BN

  • Zoro # G005834614


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Length
5.5"
Width
32"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-4V-BN
Zoro #
G005834614
UPC #
685659084795
Country of Origin
China

Dimensions

Height
8.25"
Length
5.5"
Width
32"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Housing Material
Steel
Series
Zaid
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Chisel

Description

Frame a master or guest bath sink in style with this brushed nickel four-light vanity light. Attention to detail blends retro-inspired chiseled clear glass shades with an elegantly simple steel frame, resulting in a fun and functional fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.