Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaid 4 Light Vanity, Chrome & Chisel

  • Mfr # 1929-4V-CH

  • Zoro # G405834498


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Length
5.5"
Width
32"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1929-4V-CH
Zoro #
G405834498
UPC #
685659084818
Country of Origin
China

Dimensions

Height
8.25"
Length
5.5"
Width
32"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Series
Zaid
Dimmable
Yes
Lamp Watts
100
Rated Location
Damp
Shade Finish
Chisel
Bulb Base
Medium

Description

Touch up a master bath space with the brilliance of chrome. Designed to please, this four-light vanity light offers the beauty of texture with chiseled clear glass shades and a smartly styled contoured steel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.