Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaid 5 Light Vanity, Brushed Nickel & Chisel

  • Mfr # 1929-5V-BN

  • Zoro # G205834858


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5.5"
Width
40"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-5V-BN
Zoro #
G205834858
UPC #
685659084825
Country of Origin
China

Dimensions

Height
8"
Length
5.5"
Width
40"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Series
Zaid
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Shade Finish
Chisel
Bulb Base
Medium
Rated Location
Damp

Description

With a gorgeous brushed nickel finish, this five-light vanity light offers expansive reach and a sophisticated design. Enjoy the textured look of boxy chiseled clear glass shades as they affix to a charming steel frame with gentle curves and straight lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.