Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zander 2 Light Wall Sconce, Brushed Nickel

  • Mfr # 6008-2S-BN

  • Zoro # G005840417


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Width
13"
Dimmable
Yes
Finish
Brushed Nickel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008-2S-BN
Zoro #
G005840417
UPC #
685659073867
Country of Origin
China

Dimensions

Height
13"
Width
13"
Length
4.5"
Canopy Dimensions
8 in x 13 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Series
Zander
Lamp Watts
60
Number of Lights
2
Frame Material
Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

Tall candles set upon crystal candle plates are framed within the emblematic lines of the Zander collection . Finishes include Brushed Nickel or Bronze. The Bronze model comes with both Bronze and Gold candle sleeves which can be changed to suit your personal taste. Multiple sizes, sectional rods and multiple finishes make the Zander collection very versatile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.