Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zander 4 Light Pendant, Brushed Nickel

  • Mfr # 6008-4BN

  • Zoro # G105840331


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Height
23.3"
Length
14.8"
Width
14.8"
Number of Lights
4
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008-4BN
Zoro #
G105840331
UPC #
685659073768
Country of Origin
China

Dimensions

Height
23.3"
Length
14.8"
Width
14.8"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
contemporary; metropolitan
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Watts
60
Series
Zander
Material
Steel
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Tall candles set upon crystal candle plates are framed within the emblematic lines of the Zander collection . Finishes include Brushed Nickel or Bronze. The Bronze model comes with both Bronze and Gold candle sleeves which can be changed to suit your personal taste. Multiple sizes, sectional rods and multiple finishes make the Zander collection very versatile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.