Zoro Homepage

Zander 4 Light Semi Flush Mount, Brushed Nickel

  • Mfr # 6008SFC-BN

  • Zoro # G905840340


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Zander
Finish
Brushed Nickel
Length
14.8 in
Width
14.8 in
Height
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008SFC-BN
Zoro #
G905840340
UPC #
685659073744
Country of Origin
China

Dimensions

Length
14.8 in
Width
14.8 in
Height
16-1/2 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Zander
Item
Semi Flush Mount
Finish
Brushed Nickel
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Dry
Frame Material
Steel
Bulb Wattage
60 W
Bulb Base
Candelabra
Dimmable
Yes
Frame Finish
Brushed Nickel

Description

Tall candles set upon crystal candle plates are framed within the emblematic lines of the Zander collection . Finishes include Brushed Nickel or Bronze. The Bronze model comes with both Bronze and Gold candle sleeves which can be changed to suit your personal taste. Multiple sizes, sectional rods and multiple finishes make the Zander collection very versatile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.