Zoro Homepage

Zander 5 Light Pendant, Bronze

  • Mfr # 6008-5BRZ

  • Zoro # G405840369


product price: $700.00
/ea
Free Shipping & Returns

Key Features

Height
18.9"
Length
23.6"
Width
23.6"
Number of Lights
5
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008-5BRZ
Zoro #
G405840369
UPC #
685659073836
Country of Origin
China

Dimensions

Height
18.9"
Length
23.6"
Width
23.6"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
contemporary; metropolitan
Item
Pendant
Finish
Bronze
Series
Zander
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
60
Rated Location
Dry
Bulb Base
Candelabra

Description

Tall candles set upon crystal candle plates are framed within the emblematic lines of the Zander collection . Finishes include Brushed Nickel or Bronze. The Bronze model comes with both Bronze and Gold candle sleeves which can be changed to suit your personal taste. Multiple sizes, sectional rods and multiple finishes make the Zander collection very versatile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.