
Zane Vanity, 2-Light, 18 In.W x 2.5 In.L x 5 In.H, Chrome /Frosted
Mfr # 1008-18W-CH-LED
Zoro # G011799921
product price:Â $202.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
18 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008-18W-CH-LED
Zoro #
G011799921
UPC #
685659190632
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
18 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Watts
20
Dimmable
Yes
Lamp Included
Yes
LED Source Lumen
1500
Bulb Base
LED
LED Delivered Lumen
1370
CRI
90
Shade Finish/Color
Frosted
Frame Material
Aluminum
Location Rating
Damp
Frame Finish
Chrome
Description
Bring modern light technology to a contemporary bath space with a two-light vanity light embracing a geometric vibe. Symmetry and balance collude in a fixture created of chrome finish aluminum and a pair of bar diffusers forming a tapered silhouette, creating dimmable ambient lighting with customized white color values.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.