
Zane Vanity, 2-Light, 18 In.W x 2.5 In.L x 5 In.H, Matte Black/Frosted
Mfr # 1008-18W-MB-LED
Zoro # G711799740
product price:Â $168.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
18 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008-18W-MB-LED
Zoro #
G711799740
UPC #
685659190618
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
18 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Watts
20
Lamp Included
Yes
Standards
cETLus
CRI
90
Frame Material
Aluminum
Bulb Base
LED
Frame Finish
Matte Black
Shade Finish/Color
Frosted
Location Rating
Damp
LED Delivered Lumen
1280
LED Source Lumen
1500
Lumens
1300
Description
Contrasting finishes embellish the impact of a crisp geometric motif as this two-light vanity light delivers structural and linear styling. Aluminum framing and accents offer a dramatic matte black finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.