
Zane Vanity, 2-Light, 25 In.W x 2.5 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1008-25W-BN-LED
Zoro # G711799726
product price:Â $256.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
25 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008-25W-BN-LED
Zoro #
G711799726
UPC #
685659190663
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
25 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Watts
25
Lamp Included
Yes
Dimmable
Yes
Standards
cETLus
LED Delivered Lumen
1870
LED Source Lumen
2000
Location Rating
Damp
Shade Finish/Color
Frosted
Frame Finish
Brushed Nickel
Bulb Base
LED
CRI
90
Frame Material
Aluminum
Lumens
1880
Description
Structural in basic design standards, this two-light vanity light perks up bath spaces with a chic geometric flavor. Aluminum framing and accents offer a classic brushed nickel finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.