Zane Vanity, 2-Light, 25 In.W x 2.5 In.L x 5 In.H, Chrome /Frosted
- Mfr # 1008-25W-CH-LED
- Zoro # G611799772
product price:Â
$
256.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
25 in
Number of Lights
2
Collection Name
Zane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008-25W-CH-LED
- Zoro #
- G611799772
- UPC #
- 685659190670
- Country of Origin
- China
- Item
- Vanity
- Number of Lights
- 2
- Collection Name
- Zane
- Shade Material
- Plastic
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Watts
- 25
- Standards
- cETLus
- Dimmable
- Yes
- Lamp Included
- Yes
- Shade Finish/Color
- Frosted
- Frame Finish
- Chrome
- Bulb Base
- LED
- Location Rating
- Damp
- LED Delivered Lumen
- 1930
- LED Source Lumen
- 2000
- CRI
- 90
- Frame Material
- Aluminum
- Lumens
- 1920
Dimensions
- Height
- 5 in
- Length
- 2.5 in
- Width
- 25 in
- Backplate Dimensions
- 5"L x 5"W
Description
Minimalism turns striking and full of personality as this contemporary two-light vanity light takes shape in a custom bathroom. Aluminum framing and accents offer a chrome finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.