
Zane Vanity, 2-Light, 25 In.W x 2.5 In.L x 5 In.H, Matte Black/Frosted
Mfr # 1008-25W-MB-LED
Zoro # G611799932
product price:Â $210.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
25 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008-25W-MB-LED
Zoro #
G611799932
UPC #
685659190656
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
25 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Watts
25
Lamp Included
Yes
Standards
cETLus
LED Source Lumen
2000
Frame Finish
Matte Black
LED Delivered Lumen
1790
CRI
90
Shade Finish/Color
Frosted
Location Rating
Damp
Frame Material
Aluminum
Bulb Base
LED
Lumens
1760
Description
The design power of contrast plays a key role in this updated two-light vanity light. Aluminum framing and accents offer a dynamic matte black finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.