
Zane Vanity, 2-Light, 32 In.W x 2.5 In.L x 5 In.H, Chrome /Frosted
Mfr # 1008-32W-CH-LED
Zoro # G011799907
product price:Â $304.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
32 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008-32W-CH-LED
Zoro #
G011799907
UPC #
685659190717
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
32 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Standards
cETLus
Lamp Watts
32
Lamp Included
Yes
Shade Finish/Color
Frosted
LED Source Lumen
2624
Frame Material
Aluminum
Location Rating
Damp
Frame Finish
Chrome
CRI
90
Bulb Base
LED
LED Delivered Lumen
2530
Lumens
2480
Description
Optically captivating structural silhouetting shows off contemporary vibes in a modern two-light vanity light perfect for custom bath spaces. Aluminum framing and accents offer a cool chrome finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.