
Zane Vanity, 2-Light, 40 In.W x 2.5 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1008-40W-BN-LED
Zoro # G711800101
product price:Â $350.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
40 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008-40W-BN-LED
Zoro #
G711800101
UPC #
685659190748
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
40 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
40
Standards
cETLus
Shade Finish/Color
Frosted
Bulb Base
LED
CRI
90
Frame Finish
Brushed Nickel
LED Delivered Lumen
3270
Frame Material
Aluminum
LED Source Lumen
3320
Location Rating
Damp
Lumens
2830
Description
Light up a contemporary bath space with a dynamic structural vibe that makes a difference, choosing this two-light vanity light for function and aesthetics. Aluminum framing and accents offer a sleek brushed nickel finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.