
Zane Vanity, 2-Light, 40 In.W x 2.5 In.L x 5 In.H, Modern Gold/Frosted
Mfr # 1008-40W-MGLD-LED
Zoro # G611800003
product price:Â $388.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
40 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008-40W-MGLD-LED
Zoro #
G611800003
UPC #
685659190762
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
40 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Standards
cETLus
Lamp Watts
40
Lamp Included
Yes
CRI
90
Frame Material
Aluminum
Shade Finish/Color
Frosted
Location Rating
Damp
LED Source Lumen
3320
LED Delivered Lumen
3180
Frame Finish
Modern Gold
Bulb Base
LED
Lumens
3040
Description
Seek out structural symmetry and a clean silhouette in a two-light modern vanity light that complements a custom bath space. Aluminum framing and accents add a warm modern gold finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.