Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zephyr 3 Light Vanity, Brushed Nickel & Clear Beveled, Frosted

  • Mfr # 169-3V-BN

  • Zoro # G505835173


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5"
Width
22.83"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
169-3V-BN
Zoro #
G505835173
UPC #
685659050974
Country of Origin
China

Dimensions

Height
7"
Length
5"
Width
22.83"
Canopy Dimensions
4.53 in x 22.83 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Series
Zephyr
Housing Material
Steel
Shade Finish
Clear Beveled and Frosted
Bulb Base
Candelabra
Rated Location
Damp

Description

Bent frosted glass shades are hung over brushed nickel hardware on this 3 light vanity to create a modern touch for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.