Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zephyr 3 Light Vanity, Chrome & Clear Beveled, Frosted

  • Mfr # 169-3V

  • Zoro # G205835145


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5"
Width
23.125"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169-3V
Zoro #
G205835145
UPC #
685659024869
Country of Origin
China

Dimensions

Height
7"
Length
5"
Width
23.125"
Canopy Dimensions
23 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Series
Zephyr
Dimmable
Yes
Rated Location
Damp
Shade Finish
Clear Beveled and Frosted
Bulb Base
Candelabra

Description

Bent frosted glass shades are hung over chrome hardware on this three light vanity to create a modern touch for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.