Zoro Homepage

Zephyr 4 Light Vanity, Brushed Nickel & Clear Beveled, Frosted

  • Mfr # 169-4V-BN

  • Zoro # G305835137


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5"
Width
30.66"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169-4V-BN
Zoro #
G305835137
UPC #
685659050981
Country of Origin
China

Dimensions

Height
7"
Length
5"
Width
30.66"
Canopy Dimensions
30-3/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
transitional; fusion
Shade Material
Glass
Series
Zephyr
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Clear Beveled and Frosted

Description

Bent frosted glass shades are hung over brushed nickel hardware on this 4 light vanity to create a modern touch for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.