Zoro Homepage
This item is Discontinued.
Z-Lite Zinnia 2 Light Wall Sconce, Bronze & Flax Linen 2009-1S-BRZ

Zinnia 2 Light Wall Sconce, Bronze & Flax Linen (Discontinued)

  • Mfr # 2009-1S-BRZ
  • Zoro # G505841679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009-1S-BRZ
Zoro #
G505841679
UPC #
685659056198
Country of Origin
China

Dimensions

Height
10.5"
Width
7.5"

Details

Finish
Bronze
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Series
Zinnia

Description

Random curves and contours make the Zinnia family a truly contemporary design. The crème colored shade is complimented with the dark bronze metal work and hardware. These fixtures convert from pendants to semi flush ceiling fixtures with the sectional rod stems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.