Zoro Homepage
This item is Discontinued.
Z-Lite Zinnia 4 Light Pendant, Bronze & Flax Linen 2009-24BRZ

Zinnia 4 Light Pendant, Bronze & Flax Linen (Discontinued)

  • Mfr # 2009-24BRZ
  • Zoro # G605841647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009-24BRZ
Zoro #
G605841647
UPC #
685659056204
Country of Origin
China

Dimensions

Height
7.75"
Length
24"
Width
24"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
contemporary; organic; whimsical; rustic
Shade Material
Fabric
Item
Pendant
Finish
Bronze
Material
Steel
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Series
Zinnia
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Flax Linen

Description

Random curves and contours make the Zinnia family a truly contemporary design. The crème colored shade is complimented with the dark bronze metal work and hardware. These fixtures convert from pendants to semi flush ceiling fixtures with the sectional rod stems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.