Zoro Homepage

Mat, Urinal, Z-Mat, PK6

  • Mfr # 15255

  • Zoro # G6206763


product price: $48.89
/pk 6, $8.15/ea

Key Features

Material
Nitrile/PVC Foam Blend
Length
3 ft.
Thickness
5/8"
Mat Surface Pattern
Mini-Diamond Studded Top
Width
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15255
Zoro #
G6206763
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Thickness
5/8"
Width
2 ft.

Details

Material
Nitrile/PVC Foam Blend
Item
Mat,Urinal,Z-Mat,PK6
Mat Surface Pattern
Mini-Diamond Studded Top
Color
Black
color
Black

Description

Mat,Urinal,Z-Mat,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.