
GEAR4-CASES-CRYSTAL PALACE-APPLE-IP13-FG-CLR
Mfr # 702008195
Zoro # G514884001
product price: $17.25
/eaKey Features
Brand Compatibility
Apple
Material
D3O, Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPhone 13
Application
Smartphone
Finish
Soft-touch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008195
Zoro #
G514884001
UPC #
840056146488
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13.12 ft
Details
Brand Compatibility
Apple
Material
D3O, Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPhone 13
Application
Smartphone
Finish
Soft-touch
Recycled Content
Plastic
Design
Textured
Features
Drop Resistant, Bacterial Resistant, Odor Resistant, Impact Resistant
Recycled
Yes
Item
Case
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.