
GEAR4-CASES-CRYSTAL PALACE-APPLE-IP13 PRO-FG-CLR
Mfr # 702008196
Zoro # G114884012
product price: $19.49
/eaKey Features
Features
Drop Resistant, Shock Resistant, Bacterial Resistant, Impact Resistant, Yellowing Resistant, Odor Resistant
Withstand Drop Height
Upto 13 ft
Compatibility
Apple - iPhone 13 Pro
Recycled
Yes
Recycled Content
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008196
Zoro #
G114884012
UPC #
840056146495
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Features
Drop Resistant, Shock Resistant, Bacterial Resistant, Impact Resistant, Yellowing Resistant, Odor Resistant
Item
Case
Compatibility
Apple - iPhone 13 Pro
Recycled
Yes
Recycled Content
Plastic
Application
Smartphone
Brand Compatibility
Apple
Finish
Soft-touch
Color
Clear
Material
Thermoplastic Polyurethane (TPU), D3O Crystalex, Polycarbonate (PC), D3O, Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.