Zoro Homepage

GEAR4-CASES-CRYSTAL PALACE-APPLE-IP13 PRO MAX-FG-CLR

  • Mfr # 702008197

  • Zoro # G914884007


product price: $22.79
/ea

Key Features

Color
Clear
Compatibility
Apple - iPhone 13 Pro Max
Withstand Drop Height
Upto 13 ft
Application
Smartphone
Features
Shock Resistant, Bacterial Resistant, Yellowing Resistant, Impact Resistant, Drop Resistant, Odor Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008197
Zoro #
G914884007
UPC #
840056146501
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 13 ft

Details

Color
Clear
Compatibility
Apple - iPhone 13 Pro Max
Application
Smartphone
Features
Shock Resistant, Bacterial Resistant, Yellowing Resistant, Impact Resistant, Drop Resistant, Odor Resistant
Design
Textured
Finish
Soft-touch
Item
Case
Brand Compatibility
Apple
Recycled
Yes
Material
Thermoplastic Polyurethane (TPU), D3O Crystalex, Recycled Plastic, Polycarbonate (PC), D3O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.