Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEAR4-CASES-CRYSTAL PALACE SNAP-APPLE-IP13 MINI-FG-CLR

  • Mfr # 702008198

  • Zoro # G714884023


product price: $22.99
/ea

Key Features

Compatibility
Apple - iPhone 13 mini
Features
Impact Resistant, Drop Resistant, Odor Resistant, Bacterial Resistant, Shock Resistant, Yellowing Resistant
Color
Clear
Application
Smartphone
Material
Recycled Plastic, D3O, D3O Crystalex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008198
Zoro #
G714884023
UPC #
840056146518
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 13 ft

Details

Compatibility
Apple - iPhone 13 mini
Features
Impact Resistant, Drop Resistant, Odor Resistant, Bacterial Resistant, Shock Resistant, Yellowing Resistant
Item
Case
Color
Clear
Application
Smartphone
Material
Recycled Plastic, D3O, D3O Crystalex
Recycled
Yes
Finish
Transparent
Brand Compatibility
Apple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.