Zoro Homepage

GEAR4-CASES-DENALI-APPLE-IP13 MINI-FG-BLK.

  • Mfr # 702008211

  • Zoro # G914884021


product price: $28.39
/ea

Key Features

Brand Compatibility
Apple
Application
Smartphone
Features
Shock Resistant, Bacterial Resistant, Drop Resistant, Knock Resistant, Anti-slip, Odor Resistant, Impact Resistant, Shock Absorbing
Finish
Textured
Withstand Drop Height
Upto 16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008211
Zoro #
G914884021
UPC #
840056146648
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 16 ft

Details

Brand Compatibility
Apple
Application
Smartphone
Features
Shock Resistant, Bacterial Resistant, Drop Resistant, Knock Resistant, Anti-slip, Odor Resistant, Impact Resistant, Shock Absorbing
Finish
Textured
Item
Case
Color
Black
Compatibility
Apple - iPhone 13 Mini
Material
Recycled Plastic, D3O
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.