
GEAR4-CASES-HAVANA-APPLE-IP13 MINI-FG-BLK
Mfr # 702008186
Zoro # G214884004
product price: $12.49
/eaKey Features
Compatibility
Apple - iPhone 13 mini
Recycled
Yes
Features
Bacterial Resistant, Impact Resistant, Shock Resistant, Drop Resistant, Odor Resistant
Material
Thermoplastic Polyurethane (TPU), D3O, Polycarbonate, Recycled Plastic
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008186
Zoro #
G214884004
UPC #
840056146396
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 10 ft
Details
Compatibility
Apple - iPhone 13 mini
Recycled
Yes
Features
Bacterial Resistant, Impact Resistant, Shock Resistant, Drop Resistant, Odor Resistant
Item
Case
Material
Thermoplastic Polyurethane (TPU), D3O, Polycarbonate, Recycled Plastic
Brand Compatibility
Apple
Color
Black
Application
Smartphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.