
GEAR4-CASES-HAVANA-APPLE-IP13 PRO-FG-BLK
Mfr # 702008188
Zoro # G014884020
product price: $13.25
/eaKey Features
Color
Black
Material
Recycled Plastic, D3O, Polycarbonate, Thermoplastic Polyurethane (TPU)
Withstand Drop Height
Upto 10 ft
Features
Bacterial Resistant, Drop Resistant, Odor Resistant, Shock Resistant, Impact Resistant
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008188
Zoro #
G014884020
UPC #
840056146419
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 10 ft
Details
Color
Black
Material
Recycled Plastic, D3O, Polycarbonate, Thermoplastic Polyurethane (TPU)
Features
Bacterial Resistant, Drop Resistant, Odor Resistant, Shock Resistant, Impact Resistant
Brand Compatibility
Apple
Recycled
Yes
Compatibility
Apple - iPhone 13 Pro
Application
Smartphone
Item
Case
Recycled Content
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.