
GEAR4-CASES-SANTA CRUZ-APPLE-IP13-FG-BLK
Mfr # 702008202
Zoro # G414884019
product price: $19.49
/eaKey Features
Features
Bacterial Resistant, Yellowing Resistant, Drop Resistant, Shock Resistant, Impact Resistant, Odor Resistant
Material
D3O Bio, Recycled Plastic
Application
Smartphone
Compatibility
Apple - iPhone 13
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008202
Zoro #
G414884019
UPC #
840056146556
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Features
Bacterial Resistant, Yellowing Resistant, Drop Resistant, Shock Resistant, Impact Resistant, Odor Resistant
Material
D3O Bio, Recycled Plastic
Application
Smartphone
Compatibility
Apple - iPhone 13
Recycled
Yes
Color
Black, Transparent
Item
Case
Brand Compatibility
Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.