
GEAR4-CASES-SANTA CRUZ-APPLE-IP13 PRO-FG-BLK
Mfr # 702008203
Zoro # G514884018
product price: $17.25
/eaKey Features
Compatibility
Apple - iPhone 13 Pro
Finish
Clear
Color
Black
Withstand Drop Height
Upto 13 ft
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008203
Zoro #
G514884018
UPC #
840056146563
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Compatibility
Apple - iPhone 13 Pro
Finish
Clear
Item
Case
Color
Black
Recycled
Yes
Brand Compatibility
Apple
Application
Smartphone
Material
D3O, Recycled Plastic, D3O Bio
Features
Scratch Resistant, Shock Resistant, Drop Resistant, Bacterial Resistant, Yellowing Resistant, Odor Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.