Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEAR4-CASES-SANTA CRUZ-APPLE-IP13 PRO MAX-FG-BLK

  • Mfr # 702008204

  • Zoro # G314884027


product price: $19.49
/ea

Key Features

Brand Compatibility
Apple
Application
Smartphone
Compatibility
Apple - iPhone 13 Pro
Withstand Drop Height
Upto 13 ft
Material
D3O Bio, Recycled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702008204
Zoro #
G314884027
UPC #
840056146570
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 13 ft

Details

Item
Case
Brand Compatibility
Apple
Application
Smartphone
Compatibility
Apple - iPhone 13 Pro
Material
D3O Bio, Recycled Plastic
Recycled
Yes
Features
Impact Resistant, Drop Resistant, Yellowing Resistant, Shock Resistant, Odor Resistant, Bacterial Resistant
Color
Transparent, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.