GEAR4-CASES-SANTA CRUZ SNAP-APPLE-IP13 PRO-FG-BLU

  • Mfr # 702008208

  • Zoro # G614878252


product price: $23.99
/ea

Key Features

Material
Recycled Plastic, D3O Bio
Color
Transparent, Light Blue, Blue
Features
Bacterial Resistant, Odor Resistant, Shock Resistant, Impact Resistant, Drop Resistant
Brand Compatibility
Apple
Compatibility
Apple - iPhone 13 Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008208
Zoro #
G614878252
UPC #
840056146617
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 13 ft

Details

Material
Recycled Plastic, D3O Bio
Color
Transparent, Light Blue, Blue
Features
Bacterial Resistant, Odor Resistant, Shock Resistant, Impact Resistant, Drop Resistant
Brand Compatibility
Apple
Item
Case
Compatibility
Apple - iPhone 13 Pro
Application
Smartphone
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.