
GEAR4-CASES-SANTA CRUZ SNAP-APPLE-IP13 PRO MAX-FG-BLU
Mfr # 702008210
Zoro # G714878213
product price: $25.15
/eaKey Features
Material
D3O Bio, Recycled Plastic
Compatibility
Apple - iPhone 13 Pro Max
Application
Smartphone
Features
Bacterial Resistant, Odor Resistant, Impact Resistant, Scratch Resistant, Shock Resistant
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008210
Zoro #
G714878213
UPC #
840056146631
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Material
D3O Bio, Recycled Plastic
Compatibility
Apple - iPhone 13 Pro Max
Item
Case
Application
Smartphone
Features
Bacterial Resistant, Odor Resistant, Impact Resistant, Scratch Resistant, Shock Resistant
Brand Compatibility
Apple
Recycled
Yes
Color
Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.