GEAR4 DENALI BLACK SAMSUNG GALAXY S22+ 5G
Mfr # 702009150
Zoro # G514883981
product price: $28.39
/eaKey Features
Material
Thermoplastic Polyurethane (TPU), Hard Plastic
Color
Black
Compatibility
Samsung - Galaxy S22+
Withstand Drop Height
Upto 16.40 ft
Brand Compatibility
Samsung
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702009150
Zoro #
G514883981
UPC #
840056156722
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 16.40 ft
Details
Material
Thermoplastic Polyurethane (TPU), Hard Plastic
Color
Black
Compatibility
Samsung - Galaxy S22+
Item
Case
Brand Compatibility
Samsung
Finish
Textured
Application
Smartphone
Features
Drop Resistant, Shock Absorbing, Odor Resistant, Shock Resistant, Anti-slip, Impact Resistant, Bacterial Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.