Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEAR4 DENALI BLACK SAMSUNG GALAXY S22 ULTRA 5G

  • Mfr # 702009151

  • Zoro # G214883953


product price: $28.59
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU), Hard Plastic
Color
Black
Finish
Textured
Application
Smartphone
Withstand Drop Height
Upto 16.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702009151
Zoro #
G214883953
UPC #
840056156739
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 16.40 ft

Details

Material
Thermoplastic Polyurethane (TPU), Hard Plastic
Color
Black
Finish
Textured
Application
Smartphone
Rugged
Yes
Item
Case
Brand Compatibility
Samsung
Features
Bacterial Resistant, Odor Resistant, Drop Resistant, Shock Resistant, Shock Absorbing, Anti-slip, Impact Resistant
Compatibility
Samsung - Galaxy S22 Ultra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.