Zoro Homepage

GEAR4 IPHONE 13 IPHONE13

  • Mfr # 702008218

  • Zoro # G614878429


product price: $24.69
/ea

Key Features

Recycled
Yes
Color
Rose
Compatibility
Apple - iPhone 13
Application
Smartphone
Features
Scratch Resistant, Shock Resistant, Impact Resistant, Yellowing Resistant, Bacterial Resistant, Odor Resistant, Drop Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008218
Zoro #
G614878429
UPC #
840056146716
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 13 ft

Details

Recycled
Yes
Color
Rose
Compatibility
Apple - iPhone 13
Item
Case
Application
Smartphone
Features
Scratch Resistant, Shock Resistant, Impact Resistant, Yellowing Resistant, Bacterial Resistant, Odor Resistant, Drop Resistant
Finish
Transparent
Brand Compatibility
Apple
Material
D3O Crystalex, Recycled Plastic, D3O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.