Zoro Homepage

GEAR4 IPHONE 13 PRO IPHONE13PRO

  • Mfr # 702008216

  • Zoro # G114878356


product price: $32.89
/ea

Key Features

Application
Smartphone
Recycled
Yes
Compatibility
Apple - iPhone 13 Pro
Brand Compatibility
Apple
Withstand Drop Height
Upto 16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008216
Zoro #
G114878356
UPC #
840056146693
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 16 ft

Details

Application
Smartphone
Recycled
Yes
Compatibility
Apple - iPhone 13 Pro
Brand Compatibility
Apple
Green Environmental Attribute
Environmentally Friendly
Material
Recycled Plastic, D3O
Features
Bacterial Resistant, Shock Resistant, Odor Resistant, Impact Resistant, Drop Resistant
Color
Orange, Black
Item
Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.