
GEAR4 IPHONE 13 PRO IPHONE13PRO
Mfr # 702008221
Zoro # G314878330
product price: $27.49
/eaKey Features
Application
Smartphone
Material
D3O Crystalex, D3O, Recycled Plastic
Color
Gold
Finish
Transparent
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008221
Zoro #
G314878330
UPC #
840056146747
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Application
Smartphone
Material
D3O Crystalex, D3O, Recycled Plastic
Color
Gold
Finish
Transparent
Recycled
Yes
Item
Case
Compatibility
Apple - iPhone 13 Pro
Features
Impact Resistant, Yellowing Resistant, Drop Resistant, Odor Resistant, Scratch Resistant, Shock Resistant, Bacterial Resistant
Brand Compatibility
Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.