GEAR4 IPHONE 13 PRO MAX IPHONE13PROMAX
Mfr # 702008217
Zoro # G114878301
product price: $32.89
/eaKey Features
Features
Knock Resistant, Odor Resistant, Anti-slip, Impact Resistant, Shock Absorbing, Bacterial Resistant, Drop Resistant, Shock Resistant
Recycled
Yes
Material
Recycled Plastic, D3O
Color
Black
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008217
Zoro #
G114878301
UPC #
840056146709
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 16 ft
Details
Features
Knock Resistant, Odor Resistant, Anti-slip, Impact Resistant, Shock Absorbing, Bacterial Resistant, Drop Resistant, Shock Resistant
Recycled
Yes
Material
Recycled Plastic, D3O
Color
Black
Brand Compatibility
Apple
Green Environmental Attribute
Environmentally Friendly
Application
Smartphone
Compatibility
Apple - iPhone 13 Pro Max
Item
Case
Finish
Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.