Zoro Homepage

GEAR4 IPHONE 13 PRO MAX IPHONE13PROMAX

  • Mfr # 702008223

  • Zoro # G214878355


product price: $24.69
/ea

Key Features

Material
D3O Crystalex, D3O, Recycled Plastic
Brand Compatibility
Apple
Features
Impact Resistant, Drop Resistant, Scratch Resistant, Shock Resistant, Odor Resistant, Bacterial Resistant, Yellowing Resistant
Withstand Drop Height
Upto 13 ft
Finish
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702008223
Zoro #
G214878355
UPC #
840056146761
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 13 ft

Details

Material
D3O Crystalex, D3O, Recycled Plastic
Brand Compatibility
Apple
Features
Impact Resistant, Drop Resistant, Scratch Resistant, Shock Resistant, Odor Resistant, Bacterial Resistant, Yellowing Resistant
Finish
Transparent
Recycled
Yes
Compatibility
Apple - iPhone 13 Pro Max
Application
Smartphone
Item
Case
Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.